Screw-Cover Type 4X, 12.00x12.00x8.00, Brushed, SS304

Item #: 0279373

Cat #: ASE12X12X8SSNK

UPC: 783510305574

$ 670.02 EA
Company wide:
0 in stock
Screw-Cover Type 4X is a cost-efficient junction/pull box solution for corrosive environments. This Screw-Cover Type 4X, ASE12X12X8SSNK item measures 12.00x12.00x8.00 inches with a material of SS304 finish Brushed.

Overview

Screw-Cover Type 4X is a cost-efficient junction/pull box solution for corrosive environments. This Screw-Cover Type 4X, ASE12X12X8SSNK item measures 12.00x12.00x8.00 inches with a material of SS304 finish Brushed.

Stainless Steel Screw-Cover, Type 4X is used as a junction box or pull box and is a cost-efficient solution for commercial and industrial applications that require corrosion protection.

Also known as: 783510305574, ASE12X12X8SSNK, HOFASE12X12X8SSNK

Specifications

Height: 12 in
IP/NEMA Rating: IP66, NEMA 4X
Width: 12 in
Depth: 8 in
Material: Stainless Steel 304
Standards: Build America Buy America Compliant
Height: 12 in
Width: 12 in
Material: Stainless Steel 304
IP/NEMA Rating: IP66, NEMA 4X
Depth: 8 in
Standards: Build America Buy America Compliant