Screw-Cover Type 4X, 18.00x18.00x4.00, Brushed, SS304

Item #: 0279365

Cat #: ASE18X18X4SSNK

UPC: 783510305642

$ 887.89 EA
Company wide:
0 in stock
Screw-Cover Type 4X is a cost-efficient junction/pull box solution for corrosive environments. This Screw-Cover Type 4X, ASE18X18X4SSNK item measures 18.00x18.00x4.00 inches with a material of SS304 finish Brushed.

Overview

Screw-Cover Type 4X is a cost-efficient junction/pull box solution for corrosive environments. This Screw-Cover Type 4X, ASE18X18X4SSNK item measures 18.00x18.00x4.00 inches with a material of SS304 finish Brushed.

Stainless Steel Screw-Cover, Type 4X is used as a junction box or pull box and is a cost-efficient solution for commercial and industrial applications that require corrosion protection.

Also known as: 783510305642, ASE18X18X4SSNK, HOFASE18X18X4SSNK

Specifications

Depth: 4 in
IP/NEMA Rating: IP66, NEMA 4X
Height: 18 in
Width: 18 in
Material: Stainless Steel 304
Standards: Build America Buy America Compliant
Depth: 4 in
Height: 18 in
Material: Stainless Steel 304
IP/NEMA Rating: IP66, NEMA 4X
Width: 18 in
Standards: Build America Buy America Compliant