
Screw Cover Enclosure, Type 4X
Item #: 0279361
Cat #: ASE18X18X8SSNK
UPC: 783510305666
$ 943.72 EA
Company wide:
0
in stock
Documents & Guides
Screw Cover Enclosure, Type 4X, 18" x 18" x 8", Stainless Steel
Overview
Screw Cover Enclosure, Type 4X, 18" x 18" x 8", Stainless Steel
Screw Cover Enclosure, Type 4X, 18" x 18" x 8", Stainless Steel
Also known as: 783510305666, ASE18X18X8SSNK, HOFASE18X18X8SSNK
Specifications
| IP/NEMA Rating: | IP66, NEMA 4X |
| Depth: | 8 in |
| Height: | 18 in |
| Width: | 18 in |
| Material: | Stainless Steel 304 |
| Standards: | Build America Buy America Compliant |
| IP/NEMA Rating: | IP66, NEMA 4X |
| Height: | 18 in |
| Material: | Stainless Steel 304 |
| Depth: | 8 in |
| Width: | 18 in |
| Standards: | Build America Buy America Compliant |