Screw-Cover Type 4X, 24.00x24.00x12.00, Brushed, SS304

Item #: 0279357

Cat #: ASE24X24X12SSNK

UPC: 783510305727

$ 1142.98 EA
Company wide:
0 in stock
Screw-Cover Type 4X is a cost-efficient junction/pull box solution for corrosive environments. This Screw-Cover Type 4X, ASE24X24X12SSNK item measures 24.00x24.00x12.00 inches with a material of SS304 finish Brushed.

Overview

Screw-Cover Type 4X is a cost-efficient junction/pull box solution for corrosive environments. This Screw-Cover Type 4X, ASE24X24X12SSNK item measures 24.00x24.00x12.00 inches with a material of SS304 finish Brushed.

Stainless Steel Screw-Cover, Type 4X is used as a junction box or pull box and is a cost-efficient solution for commercial and industrial applications that require corrosion protection.

Also known as: 783510305727, ASE24X24X12SSNK, HOFASE24X24X12SSNK

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Width: 24 in
Height: 24 in
Depth: 12 in
Material: Stainless Steel 304
Standards: Build America Buy America Compliant
IP/NEMA Rating: IP66, NEMA 4X
Height: 24 in
Material: Stainless Steel 304
Width: 24 in
Depth: 12 in
Standards: Build America Buy America Compliant