
Screw Cover Enclosure, Type 4X
Item #: 0279356
Cat #: ASE24X24X6SSNK
UPC: 783510305673
$ 989.70 EA
Company wide:
0
in stock
Documents & Guides
Screw Cover Enclosure, Type 4X, 24" x 24" x 6", 10 Cover Screws
Overview
Screw Cover Enclosure, Type 4X, 24" x 24" x 6", 10 Cover Screws
Screw Cover Enclosure, Type 4X, 24" x 24" x 6", 10 Cover Screws
Also known as: 783510305673, ASE24X24X6SSNK, HOFASE24X24X6SSNK
Specifications
| IP/NEMA Rating: | IP66, NEMA 4X |
| Width: | 24 in |
| Depth: | 6 in |
| Height: | 24 in |
| Material: | Stainless Steel 304 |
| Standards: | Build America Buy America Compliant |
| IP/NEMA Rating: | IP66, NEMA 4X |
| Depth: | 6 in |
| Material: | Stainless Steel 304 |
| Width: | 24 in |
| Height: | 24 in |
| Standards: | Build America Buy America Compliant |