Screw-Cover Type 4X, 36.00x36.00x8.00, Brushed, SS304

Item #: 0279341

Cat #: ASE36X36X8SSNK

UPC: 783510305789

$ 1483.46 EA
Company wide:
0 in stock
Screw-Cover Type 4X is a cost-efficient junction/pull box solution for corrosive environments. This Screw-Cover Type 4X, ASE36X36X8SSNK item measures 36.00x36.00x8.00 inches with a material of SS304 finish Brushed.

Overview

Screw-Cover Type 4X is a cost-efficient junction/pull box solution for corrosive environments. This Screw-Cover Type 4X, ASE36X36X8SSNK item measures 36.00x36.00x8.00 inches with a material of SS304 finish Brushed.

Stainless Steel Screw-Cover, Type 4X is used as a junction box or pull box and is a cost-efficient solution for commercial and industrial applications that require corrosion protection.

Also known as: 783510305789, ASE36X36X8SSNK, HOFASE36X36X8SSNK

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Depth: 8 in
Width: 36 in
Height: 36 in
Material: Stainless Steel 304
Standards: Build America Buy America Compliant
IP/NEMA Rating: IP66, NEMA 4X
Width: 36 in
Material: Stainless Steel 304
Depth: 8 in
Height: 36 in
Standards: Build America Buy America Compliant