CT Cabinet with Lugs, 3-Phase, NEMA 3R, 46 x 30 x 16", Steel

Item #: 0279327

Cat #: TC5X

UPC: 783510166762

$ 1642.59 EA
Company wide:
0 in stock
CT Cabinet with Lugs, 3-Phase, NEMA 3R, 400 - 1200 Amp, 46 x 30 x 16 Inch, Galvanized Steel With Gray Powder Coat Finish

Overview

CT Cabinet with Lugs, 3-Phase, NEMA 3R, 400 - 1200 Amp, 46 x 30 x 16 Inch, Galvanized Steel With Gray Powder Coat Finish

CT Cabinet Hinged-Cover, Type 3R provide outdoor protection and security for instrument current transformers, which are frequently required for transformer-rated watt-hour metering. Cabinets can also be used as junction or service boxes and house meter, transformer, relay or terminal assemblies.

Also known as: 783510166762, TC5X, HOFTC5X

Specifications

Phase: 3
Width: 30 in
Depth: 16 in
Color: Gray
Material: Galvanized Steel
Height: 46 in
Finish: Powder Coated
IP/NEMA Rating: NEMA 3R
Amps Range: 400 - 1200
Phase: 3
Depth: 16 in
Material: Galvanized Steel
Finish: Powder Coated
Amps Range: 400 - 1200
Width: 30 in
Color: Gray
Height: 46 in
IP/NEMA Rating: NEMA 3R