Encl Cncpt Typ4 Blu Hdl LtGY MS 10x14x5

Item #: 0279318

Cat #: CP253512B

UPC: 783510151881

$ 1057.77 EA
Company wide:
0 in stock
Concept HMI Enclosure Blue Handle Type 4, 250x350x120mm, Light Gray, Mild Steel

Overview

Concept HMI Enclosure Blue Handle Type 4, 250x350x120mm, Light Gray, Mild Steel

A traditional landscape-oriented HMI enclosure with handles made of light-gray steel, the Concept HMI Enclosure is unique among HMI enclosure systems when you need a range of customization options. This pendant- or pedestal-mounted system has many possible configurations and modifications, including a removable front plate that makes it easy to install HMI components, an optional door panel can be mounted in the hinged rear door and the ability to accommodate cutouts anywhere on the enclosure.

Also known as: 783510151881, CP253512B, HOFCP253512B

Features & Benefits

  • Pre-drilled hole in top for pendant arm mounting
  • Pedestal mounting when enclosure is inverted
  • Integral aluminum handle extrusions have a comfort grip that extends the length of the profile; available in black or blue
  • Hinged rear corner-formed door has a single-point latch, seamless foam-in-place gasket and panel studs
  • Aluminum removable front plate is .125-in aluminum
  • Grounding stud on body; bonding provision on door
  • Simple easy-to-remove and install hinge pins with built-in captive clip
  • High-torque threadless studs and fasteners on door for mounting optional door panel

Specifications

IP/NEMA Rating: IP66
Material: Steel
Height: 9.840 in
Width: 13.780 in
Depth: 4.720 in
IP/NEMA Rating: IP66
Height: 9.840 in
Depth: 4.720 in
Material: Steel
Width: 13.780 in