Concept HMI Enclosure, Type 4, 13.78" x 17.72" x 11.8"

Item #: 0279311

Cat #: CP354530B

UPC: 783510162535

$ 1564.92 EA
Company wide:
0 in stock
Concept HMI Enclosure, NEMA Type 4, Material: Steel, Dimensions: 13.78" x 17.72" x 11.8"

Overview

Concept HMI Enclosure, NEMA Type 4, Material: Steel, Dimensions: 13.78" x 17.72" x 11.8"

A traditional landscape-oriented HMI enclosure made of light-gray steel, the Concept HMI is unique among HMI enclosure systems when you need a range of customization options. This pendant- or pedestal-mounted system has many possible configurations and modifications, including a removable front plate that makes it easy to install HMI components and the ability to accommodate cutouts anywhere on the enclosure.

Also known as: 783510162535, CP354530B, HOFCP354530B

Specifications

IP/NEMA Rating: IP66, NEMA 4
Material: Steel
Height: 13.780 in
Width: 17.720 in
Depth: 11.800 in
IP/NEMA Rating: IP66, NEMA 4
Height: 13.780 in
Depth: 11.800 in
Material: Steel
Width: 17.720 in