CONCEPT OI

Item #: 0279300

Cat #: CP424518B

UPC: 783510152017

$ 1546.81 EA
Company wide:
0 in stock

Overview

CONCEPT OI

A traditional landscape-oriented HMI enclosure made of light-gray steel, the CONCEPT HMI is unique among HMI enclosure systems when you need a range of customization options. This pendant- or pedestal-mounted system has many possible configurations and modifications, including a removable front plate that makes it easy to install HMI components and the ability to accommodate cutouts anywhere on the enclosure.

Also known as: 783510152017, CP424518B, HOFCP424518B

Specifications

IP/NEMA Rating: IP66, NEMA 4
Material: Steel
Width: 17.720 in
Depth: 7.090 in
Height: 16.540 in
IP/NEMA Rating: IP66, NEMA 4
Width: 17.720 in
Height: 16.540 in
Material: Steel
Depth: 7.090 in