CONCEPT OI

Item #: 0279296

Cat #: CP455518B

UPC: 783510152031

$ 1610.81 EA
Company wide:
0 in stock

Overview

CONCEPT OI

A traditional landscape-oriented HMI enclosure made of light-gray steel, the CONCEPT HMI is unique among HMI enclosure systems when you need a range of customization options. This pendant- or pedestal-mounted system has many possible configurations and modifications, including a removable front plate that makes it easy to install HMI components and the ability to accommodate cutouts anywhere on the enclosure.

Also known as: 783510152031, CP455518B, HOFCP455518B

Specifications

IP/NEMA Rating: IP66, NEMA 4
Material: Steel
Height: 17.720 in
Width: 21.650 in
Depth: 7.090 in
IP/NEMA Rating: IP66, NEMA 4
Height: 17.720 in
Depth: 7.090 in
Material: Steel
Width: 21.650 in