Capacitive Proximity Sensor

Item #: 0279295

Cat #: E53KAL18T111E

UPC: 782113887821

$ 526.45 EA
Company wide:
0 in stock
Capacitive Proximity Sensor, E53 Series, Tubular, 0.71 Diameter, Distance 15 Mm, No PNP Open Collector, 8 Feet (2.5 Meters) Cable, Input Voltage: 10-30 VDC, <5% Accuracy, Short Circuit And Reverse Polarity, Unshielded, 6.6 Feet (2 Meters).

Overview

Capacitive Proximity Sensor, E53 Series, Tubular, 0.71 Diameter, Distance 15 Mm, No PNP Open Collector, 8 Feet (2.5 Meters) Cable, Input Voltage: 10-30 VDC, <5% Accuracy, Short Circuit And Reverse Polarity, Unshielded, 6.6 Feet (2 Meters).
Also known as: 782113887821, E53KAL18T111E, CUTE53KAL18T111E

Specifications

Length: 2 m
Diameter: 18 mm
IP/NEMA Rating: IP65
Range: 15 mm
Mounting: Threaded
Volts DC Range: 10 - 30
Length: 2 m
IP/NEMA Rating: IP65
Mounting: Threaded
Diameter: 18 mm
Range: 15 mm
Volts DC Range: 10 - 30