Concept HMI Enclosure, Type 4, 17.72" x 21.65" x 11.8"

Item #: 0279294

Cat #: CP455530B

UPC: 783510162559

$ 1610.81 EA
Company wide:
0 in stock
Concept HMI Enclosure, NEMA Type 4, Material: Steel, Dimensions: 17.72" x 21.65" x 11.8"

Overview

Concept HMI Enclosure, NEMA Type 4, Material: Steel, Dimensions: 17.72" x 21.65" x 11.8"

A traditional landscape-oriented HMI enclosure made of light-gray steel, the Concept HMI is unique among HMI enclosure systems when you need a range of customization options. This pendant- or pedestal-mounted system has many possible configurations and modifications, including a removable front plate that makes it easy to install HMI components and the ability to accommodate cutouts anywhere on the enclosure.

Also known as: 783510162559, CP455530B, HOFCP455530B

Specifications

IP/NEMA Rating: IP66, NEMA 4
Material: Steel
Height: 17.720 in
Width: 21.650 in
Depth: 11.800 in
IP/NEMA Rating: IP66, NEMA 4
Height: 17.720 in
Depth: 11.800 in
Material: Steel
Width: 21.650 in