Concept HMI Enclosure Blue Handle Type 4, 480x600x300mm, Light Gray, Mild Steel

Item #: 0279283

Cat #: CP486030B

UPC: 783510162566

$ 1755.71 EA
Company wide:
0 in stock
A versatile HMI enclosure with holes for quick mounting to support arm systems and pedestals. This Concept HMI Enclosure Blue Handle Type 4, CP486030B item measures 480x600x300mm with a material of Steel color Lt Gray.

Overview

A versatile HMI enclosure with holes for quick mounting to support arm systems and pedestals. This Concept HMI Enclosure Blue Handle Type 4, CP486030B item measures 480x600x300mm with a material of Steel color Lt Gray.

A traditional landscape-oriented HMI enclosure made of light-gray steel, the CONCEPT HMI is unique among HMI enclosure systems when you need a range of customization options. This pendant- or pedestal-mounted system has many possible configurations and modifications, including a removable front plate that makes it easy to install HMI components and the ability to accommodate cutouts anywhere on the enclosure.

Also known as: 783510162566, CP486030B, HOFCP486030B

Specifications

IP/NEMA Rating: IP66, NEMA 4
Material: Steel
Height: 18.900 in
Width: 23.620 in
Depth: 11.800 in
IP/NEMA Rating: IP66, NEMA 4
Height: 18.900 in
Depth: 11.800 in
Material: Steel
Width: 23.620 in