Enclosure With Black Extrusions, Type: Concept HMI
Item #: 0279282
Cat #: CP525512
UPC: 783510147419
$ 1548.02 EA
Company wide:
0
in stock
Documents & Guides
Enclosure With Black Extrusions, Type: Concept HMI, Size: 525 x 550 x 120mm, Material/Finish: Steel/Gray & Black Powder Coat, For Use With Hoffman Concept™ HMI System and Acessories.
Overview
Enclosure With Black Extrusions, Type: Concept HMI, Size: 525 x 550 x 120mm, Material/Finish: Steel/Gray & Black Powder Coat, For Use With Hoffman Concept™ HMI System and Acessories.
A traditional landscape-oriented HMI enclosure with handles made of light-gray steel, the Concept HMI Enclosure is unique among HMI enclosure systems when you need a range of customization options. This pendant- or pedestal-mounted system has many possible configurations and modifications, including a removable front plate that makes it easy to install HMI components, an optional door panel can be mounted in the hinged rear door and the ability to accommodate cutouts anywhere on the enclosure.
Also known as: 783510147419, CP525512, HOFCP525512
Features & Benefits
- Pre-drilled hole in top for pendant arm mounting
- Pedestal mounting when enclosure is inverted
- Integral aluminum handle extrusions have a comfort grip that extends the length of the profile; available in black or blue
- Hinged rear corner-formed door has a single-point latch, seamless foam-in-place gasket and panel studs
- Aluminum removable front plate is .125-in aluminum
- Grounding stud on body; bonding provision on door
- Simple easy-to-remove and install hinge pins with built-in captive clip
- High-torque threadless studs and fasteners on door for mounting optional door panel
Specifications
| IP/NEMA Rating: | IP66, NEMA 4 |
| Color: | Gray, Black |
| Material: | Steel |
| Width: | 21.650 in |
| Depth: | 4.720 in |
| Height: | 20.470 in |
| IP/NEMA Rating: | IP66, NEMA 4 |
| Material: | Steel |
| Depth: | 4.720 in |
| Color: | Gray, Black |
| Width: | 21.650 in |
| Height: | 20.470 in |