Encl Cncpt Typ4 Blu Hdl LtGY MS 20x22x7

Item #: 0279280

Cat #: CP525518B

UPC: 783510152116

$ 1755.71 EA
Company wide:
0 in stock
Concept HMI Enclosure Blue Handle Type 4, 520x550x180mm, Light Gray, Mild Steel

Overview

Concept HMI Enclosure Blue Handle Type 4, 520x550x180mm, Light Gray, Mild Steel

A traditional landscape-oriented HMI enclosure with handles made of light-gray steel, the Concept HMI Enclosure is unique among HMI enclosure systems when you need a range of customization options. This pendant- or pedestal-mounted system has many possible configurations and modifications, including a removable front plate that makes it easy to install HMI components, an optional door panel can be mounted in the hinged rear door and the ability to accommodate cutouts anywhere on the enclosure.

Also known as: 783510152116, CP525518B, HOFCP525518B

Specifications

IP/NEMA Rating: IP66
Material: Steel
Width: 21.650 in
Depth: 7.090 in
Height: 20.470 in
IP/NEMA Rating: IP66
Width: 21.650 in
Height: 20.470 in
Material: Steel
Depth: 7.090 in