Replacement Front Plate for Concept HMI, fits 450x550mm, Lt Gray, Aluminum

Item #: 0279273

Cat #: CPFP4555

UPC: 783510162368

$ 268.07 EA
Company wide:
0 in stock
Install HMI components or add holes and cutouts to the Front Plate for Concept HMI Enclosure. This Replacement Front Plate for Concept HMI, CPFP4555 item fits 450x550mm with a material of Aluminum colored Lt Gray.

Overview

Install HMI components or add holes and cutouts to the Front Plate for Concept HMI Enclosure. This Replacement Front Plate for Concept HMI, CPFP4555 item fits 450x550mm with a material of Aluminum colored Lt Gray.

Replacement Front Plate that makes it easy to install HMI components and the ability to accommodate cutouts anywhere on the enclosure. Includes mounting instruction and hardware.

Also known as: 783510162368, CPFP4555, HOFCPFP4555

Features & Benefits

  • Includes mounting instruction and hardware

Specifications

Height: 17.720 in
Material: Aluminum
Depth: 0.130 in
Width: 18.150 in
Height: 17.720 in
Depth: 0.130 in
Material: Aluminum
Width: 18.150 in