Replacement Front Plate for Concept HMI, fits 470x500mm, Lt Gray, Aluminum

Item #: 0279270

Cat #: CPFP4750

UPC: 783510162375

$ 248.75 EA
Company wide:
0 in stock
Install HMI components or add holes and cutouts to the Front Plate for Concept HMI Enclosure. This Replacement Front Plate for Concept HMI, CPFP4750 item fits 470x500mm with a material of Aluminum colored Lt Gray.

Overview

Install HMI components or add holes and cutouts to the Front Plate for Concept HMI Enclosure. This Replacement Front Plate for Concept HMI, CPFP4750 item fits 470x500mm with a material of Aluminum colored Lt Gray.

Replacement Front Plate that makes it easy to install HMI components and the ability to accommodate cutouts anywhere on the enclosure. Includes mounting instruction and hardware.

Also known as: 783510162375, CPFP4750, HOFCPFP4750

Specifications

Material: Aluminum
Depth: 0.130 in
Width: 20.120 in
Height: 18.700 in
Material: Aluminum
Width: 20.120 in
Depth: 0.130 in
Height: 18.700 in