Breaker, 30A, 1P, 120V, Ground Fault Equipment Protection

Item #: 0279264

Cat #: QBHGFEP1030

UPC: 786679039533

Company wide:
0 in stock
Documents & Guides
Miniature Industrial Ground Fault Equipment Protector, Type QBHGFEP, Bolt-On, 1-Pole, 30 Amp, 120 Vac, 22 kAIC

Overview

Miniature Industrial Ground Fault Equipment Protector, Type QBHGFEP, Bolt-On, 1-Pole, 30 Amp, 120 Vac, 22 kAIC
Also known as: 786679039533, QBHGFEP1030, CUTQBHGFEP1030

Specifications

Volts AC: 120, 240
Poles: 1
Amps: 30
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Amps: 30
Interrupt Rating AC: 22 kA
Poles: 1
Mounting: Bolt On