Fixed HMI Bezel for InLine HMI, fits 166x160mm, Lt Gray, Zinc

Item #: 0279263

Cat #: LBF1616

UPC: 783510498702

$ 310.33 EA
Company wide:
0 in stock
Install die-cast bezel frame in InLine HMI Enclosures to accept front plate with HMI cutout. This Fixed HMI Bezel for InLine HMI, LBF1616 item fits 166x160mm with a material of Zinc colored Lt Gray.

Overview

Install die-cast bezel frame in InLine HMI Enclosures to accept front plate with HMI cutout. This Fixed HMI Bezel for InLine HMI, LBF1616 item fits 166x160mm with a material of Zinc colored Lt Gray.

Aesthetic die-cast bezel frame accepts front plate or plates with HMI cutout. Furnished frame caps conceal mounting screws.

Also known as: 783510498702, LBF1616, HOFLBF1616

Features & Benefits

  • Includes gasket and mounting hardware.
  • Purchase Front Plate separately

Specifications

Material: Steel
Width: 6.300 in
Depth: 0.670 in
Height: 6.540 in
Material: Steel
Depth: 0.670 in
Width: 6.300 in
Height: 6.540 in