$ 518.02 EA
Company wide:
0
in stock
Documents & Guides
Solid-Back Body Enclosure, Material: Steel, Dimensions: 9.84" x 9.84" x 4.02"
Overview
Solid-Back Body Enclosure, Material: Steel, Dimensions: 9.84" x 9.84" x 4.02"
Solid-Back Body is 16 gauge steel with open front. Front is configured to install optional fixed bezel, deep-hinged window or fixed window. Panels or DIN rails mount on studs in the rear of the enclosure. Ground stud furnished. Drill points on enclosure mark location for pendant or pedestal mounting.
Also known as: 783510499402, LLB252512, HOFLLB252512
Features & Benefits
- Ground stud furnished
- Drill points on enclosure mark location for pendant or pedestal mounting
Specifications
| IP/NEMA Rating: | IP66 |
| Material: | Steel |
| Height: | 9.840 in |
| Width: | 9.840 in |
| Depth: | 4.020 in |
| IP/NEMA Rating: | IP66 |
| Height: | 9.840 in |
| Depth: | 4.020 in |
| Material: | Steel |
| Width: | 9.840 in |