Plated DIN Rail Type TS-15, 167mm

Item #: 0279247

Cat #: CCADR18S1

UPC: 783510669508

$ 12.93 EA
Company wide:
0 in stock
Documents & Guides
Plated DIN Rail Type TS-15, Fits: 167mm

Overview

Plated DIN Rail Type TS-15, Fits: 167mm

Designed to fit Compact Aluminum Enclosures, DIN Type Rails receive terminal blocks, relays, switches, filters, timers and various other electrical and electronic components.

Also known as: 783510669508, CCADR18S1, HOFCCADR18S1

Features & Benefits

  • DIN type rail to accept various components in several length options.
  • Lengths fit size of enclosure

Specifications

Material: Steel
Finish: Plated
Product Thickness: 0.040 in
Weight: 0.100 lb
Material: Steel
Product Thickness: 0.040 in
Finish: Plated
Weight: 0.100 lb