
HOFF-E CCADR22S2 DIN Rail, fits L=2
Item #: 0279244
Cat #: CCADR22S2
UPC: 783510669706
$ 32.85 EA
Company wide:
0
in stock
Documents & Guides
HOF CCADR22S2 DIN RAIL, FITS L=220MM
Overview
HOF CCADR22S2 DIN RAIL, FITS L=220MM
Designed to fit Compact Aluminum Enclosures, DIN Type Rails receive terminal blocks, relays, switches, filters, timers and various other electrical and electronic components.
Also known as: 783510669706, CCADR22S2, HOFCCADR22S2
Specifications
| Material: | Steel |
| Finish: | Plated |
| Product Thickness: | 0.040 in |
| Weight: | 0.100 lb |
| Material: | Steel |
| Product Thickness: | 0.040 in |
| Finish: | Plated |
| Weight: | 0.100 lb |