HOFF-E CCADR26S2 DIN Rail, fits L=2

Item #: 0279243

Cat #: CCADR26S2

UPC: 783510669904

$ 40.33 EA
Company wide:
0 in stock
Documents & Guides
HOF CCADR26S2 DIN RAIL FITS L

Overview

HOF CCADR26S2 DIN RAIL FITS L

Designed to fit Compact Aluminum Enclosures, DIN Type Rails receive terminal blocks, relays, switches, filters, timers and various other electrical and electronic components.

Also known as: 783510669904, CCADR26S2, HOFCCADR26S2

Specifications

Material: Steel
Finish: Plated
Product Thickness: 0.040 in
Weight: 0.200 lb
Material: Steel
Product Thickness: 0.040 in
Finish: Plated
Weight: 0.200 lb