HOFF-E CCADR36S2 DIN Rail, fits L=3

Item #: 0279242

Cat #: CCADR36S2

UPC: 783510670009

$ 44.68 EA
Company wide:
0 in stock
Documents & Guides
HOF CCADR36S2 DIN RAIL FITS L

Overview

HOF CCADR36S2 DIN RAIL FITS L

Designed to fit Compact Aluminum Enclosures, DIN Type Rails receive terminal blocks, relays, switches, filters, timers and various other electrical and electronic components.

Also known as: 783510670009, CCADR36S2, HOFCCADR36S2

Specifications

Material: Steel
Finish: Plated
Product Thickness: 0.040 in
Weight: 0.100 lb
Material: Steel
Product Thickness: 0.040 in
Finish: Plated
Weight: 0.100 lb