CS480 Angle Coupling, 15 Degree, SS

Item #: 0279192

Cat #: CCSS48AC15

UPC: 783510424794

$ 1096.41 EA
Company wide:
0 in stock
CS480 Angle Coupling, Rigid Flange Coupling With 15-Degree Angle of Inclination For Attaching Enclosures, Stainless Steel Finish

Overview

CS480 Angle Coupling, Rigid Flange Coupling With 15-Degree Angle of Inclination For Attaching Enclosures, Stainless Steel Finish

CS480 Angle Coupling mounts between a tube and the enclosure to provide tilt option for the machine operator. Rigid flange coupling with 15-degree angle of inclination for attaching enclosure.

Also known as: 783510424794, CCSS48AC15, HOFCCSS48AC15

Features & Benefits

  • Enclosure is mounted at a 15-degree incline angle
  • Gasket and mounting hardware are included
  • Assembled CS480 HMI Arm System has a max weight load of 89.6 lb. (40.7 kg)

Specifications

Height: 7.870 in
Width: 2.760 in
Depth: 2.760 in
Finish: Brushed
Material: Stainless Steel 304
Height: 7.870 in
Depth: 2.760 in
Material: Stainless Steel 304
Width: 2.760 in
Finish: Brushed