Base Bracket Angle Coupling, SS

Item #: 0279191

Cat #: CCSS48ACBB

UPC: 783510425098

$ 1231.65 EA
Company wide:
0 in stock
Base Bracket Angle Coupling, Material: Stainless Steel

Overview

Base Bracket Angle Coupling, Material: Stainless Steel

Rigid 15-degree coupling for direct mounting of enclosures to horizontal and vertical surfaces. Type 304 polished stainless steel finish. Includes gaskets and enclosure mounting hardware. Base-mounting fasteners not provided.

Also known as: 783510425098, CCSS48ACBB, HOFCCSS48ACBB

Specifications

Height: 7.870 in
Finish: Brushed
Material: Stainless Steel 304
Depth: 4.290 in
Width: 4.290 in
Height: 7.870 in
Material: Stainless Steel 304
Width: 4.290 in
Finish: Brushed
Depth: 4.290 in