CS480 Straight Tubing, SS

Item #: 0279186

Cat #: CCSS48T75

UPC: 783510425999

$ 485.42 EA
Company wide:
0 in stock
CS480 Straight Tubing, Material: Stainless Steel, Outer Diameter: 1.9"

Overview

CS480 Straight Tubing, Material: Stainless Steel, Outer Diameter: 1.9"

CS480 Straight Tube provides structural integrity and acts as conduit for equipment wiring.

Also known as: 783510425999, CCSS48T75, HOFCCSS48T75

Features & Benefits

  • Wall thickness 3.6-mm
  • Outer diameter of 48.3-mm
  • Assembled CS480 HMI Arm System has a max weight load of 89.6 lb. (40.7 kg)

Specifications

Depth: 1.900 in
Width: 1.900 in
Height: 29.530 in
Material: Stainless Steel 304
Finish: Polished
Depth: 1.900 in
Height: 29.530 in
Finish: Polished
Width: 1.900 in
Material: Stainless Steel 304