Sub-Panel

Item #: 0279177

Cat #: CCCP3025

UPC: 783510464097

Company wide:
0 in stock
Documents & Guides
HOF CCCP3025 SUB-PANEL

Overview

HOF CCCP3025 SUB-PANEL
Also known as: 783510464097, CCCP3025, HOFCCCP3025

Specifications

Material: Steel
Height: 9.060 in
Width: 9.840 in
Material: Steel
Width: 9.840 in
Height: 9.060 in