Compact Series 2 Flange Coupling 15-Degree, fits 45x60mm, Lt Gray, Aluminum

Item #: 0279167

Cat #: CCS2FC15LG

UPC: 783510156770

$ 741.41 EA
Company wide:
0 in stock
For attaching a tube to the enclosure allowing 300-degree enclosure rotation and 15-degree tilt. This Compact Series 2 Flange Coupling 15-Degree, CCS2FC15LG item fits 45x60mm with a material of Aluminum color Lt Gray.

Overview

For attaching a tube to the enclosure allowing 300-degree enclosure rotation and 15-degree tilt. This Compact Series 2 Flange Coupling 15-Degree, CCS2FC15LG item fits 45x60mm with a material of Aluminum color Lt Gray.

The nVent HOFFMAN HOFCCS2FC15LG coupling can rotate 300 degrees. Maintenance-free bearing is steel and polyamide. Enclosure is mounted at a 15-degree incline angle. Cast aluminum with RAL 7035 light-gray polyester powder paint finish. Installation hardware, mounting fasteners and gaskets included.

Also known as: 783510156770, CCS2FC15LG, HOFCCS2FC15LG

Features & Benefits

  • Coupling can rotate 300 degrees with stop
  • Enclosure is mounted at a 15-degree incline angle
  • Installation hardware, mounting fasteners and gasket included
  • Assembled Compact Series 2 HMI Arm System has a max weight load of 101 lb. (45.8 kg)

Specifications

Height: 4.690 in
Width: 3.270 in
Depth: 2.950 in
Material: Aluminum
Height: 4.690 in
Depth: 2.950 in
Width: 3.270 in
Material: Aluminum