Syspend 281-Max Vertical Motion Pedestal Tube, 22-37 lb. capacity, Anodized, AL

Item #: 0279161

Cat #: S2M10VP37

UPC: 783510188344

$ 2465.72 EA
Company wide:
0 in stock
Vertically adjust enclosure to the optimal viewing height to meet various ergonomic needs. This Syspend 281-Max Vertical Motion Pedestal Tube, S2M10VP37 item 22-37 lb. capacity with a material of AL finish Anodized.

Overview

Vertically adjust enclosure to the optimal viewing height to meet various ergonomic needs. This Syspend 281-Max Vertical Motion Pedestal Tube, S2M10VP37 item 22-37 lb. capacity with a material of AL finish Anodized.

Syspend 281-Max Vertical Motion Pedestal Tube is a vertical adjustable tube with a lift range of 250mm, allowing enclosure to be positioned at the optimal viewing height for different operators. The 48-mm Round Tube Flange Coupling (S2MFC48) and Adapter (S2MA48) is required for attachment to HMI enclosures with a 60 x 60-mm hole pattern (i.e. Syspend Aluminum HMI and Concept HMI). The weight of the coupling, adapter plate, enclosure and internal components must be factored into the load when selecting a tube.

Also known as: 783510188344, S2M10VP37, HOFS2M10VP37

Specifications

Width: 2.760 in
Depth: 3.540 in
Material: Aluminum
Height: 54.330 in
Width: 2.760 in
Material: Aluminum
Depth: 3.540 in
Height: 54.330 in