Syspend 281-Max Vertical Motion Pedestal Tube, 37-57 lb. capacity, Anodized, AL

Item #: 0279159

Cat #: S2M10VP57

UPC: 783510188351

$ 2465.72 EA
Company wide:
0 in stock
Vertically adjust enclosure to the optimal viewing height to meet various ergonomic needs. This Syspend 281-Max Vertical Motion Pedestal Tube, S2M10VP57 item 37-57 lb. capacity with a material of AL finish Anodized.

Overview

Vertically adjust enclosure to the optimal viewing height to meet various ergonomic needs. This Syspend 281-Max Vertical Motion Pedestal Tube, S2M10VP57 item 37-57 lb. capacity with a material of AL finish Anodized.

Syspend 281-Max Vertical Motion Pedestal Tube is a vertical adjustable tube with a lift range of 250mm, allowing enclosure to be positioned at the optimal viewing height for different operators. The 48-mm Round Tube Flange Coupling (S2MFC48) and Adapter (S2MA48) is required for attachment to HMI enclosures with a 60 x 60-mm hole pattern (i.e. Syspend Aluminum HMI and Concept HMI). The weight of the coupling, adapter plate, enclosure and internal components must be factored into the load when selecting a tube.

Also known as: 783510188351, S2M10VP57, HOFS2M10VP57

Features & Benefits

  • Adjustable from 1130 mm (44.49 in.) to 1380 mm (54.33 in.) with internal gas springs
  • Four models support loads ranging from 11 to 77 lb. (4.9 to 34.9 kg)
  • Height is fixed in place at any position by locking handle
  • Cables are separated from gas springs inside the tube
  • Internal strain-relief for cables inside the tube
  • Can be attached to Small Pedestal Base, Vertical Wall Joint, Wall Flange, Rotary Base, Elbow or Rotatable Elbow
  • Tube cannot be inverted for overhead mounting on the enclosure

Specifications

Width: 2.760 in
Depth: 3.540 in
Material: Aluminum
Height: 54.330 in
Width: 2.760 in
Material: Aluminum
Depth: 3.540 in
Height: 54.330 in