Syspend 281-Max Signal Light Adapter Round, 4.65x4.65x2.05, Gray, Plastic

Item #: 0279154

Cat #: S2MLSAR

UPC: 783510188375

$ 328.44 EA
Company wide:
0 in stock
For attaching signal lights to the Joints or Elbows of the Syspend 281-Max System. This Syspend 281-Max Signal Light Adapter Round, S2MLSAR item measures 4.65x4.65x2.05 inches with a material of Plastic colored Gray.

Overview

For attaching signal lights to the Joints or Elbows of the Syspend 281-Max System. This Syspend 281-Max Signal Light Adapter Round, S2MLSAR item measures 4.65x4.65x2.05 inches with a material of Plastic colored Gray.

Syspend 281-Max Signal Light Adapters are available in either round or elbow cover versions and provide a means for attaching signal lights. Signal lights are not included. Replace the covers provided with other system components.

Also known as: 783510188375, S2MLSAR, HOFS2MLSAR

Specifications

Material: Plastic
Width: 4.400 in
Depth: 4.100 in
Height: 3.780 in
Material: Plastic
Depth: 4.100 in
Width: 4.400 in
Height: 3.780 in