Syspend 281-Max Tube Adapter, 4.02x2.83x5.51, Black, Aluminum

Item #: 0279151

Cat #: S2MTA

UPC: 783510188412

$ 158.19 EA
Company wide:
0 in stock
For attaching to tube cut to length providing mounting holes at end for attaching to system component. This Syspend 281-Max Tube Adapter, S2MTA item measures 4.02x2.83x5.51 inches with a material of Aluminum colored Black.

Overview

For attaching to tube cut to length providing mounting holes at end for attaching to system component. This Syspend 281-Max Tube Adapter, S2MTA item measures 4.02x2.83x5.51 inches with a material of Aluminum colored Black.

Syspend 281-Max Tube Adapter attaches to the tube with internal sets crews and provides mounting holes at the end where the tube was cut. Use the Tube Adapter when the tube is cut to length and it is not desirable to drill and tap new holes in the tube. Install the Tube Adapter only onto the housing side.

Also known as: 783510188412, S2MTA, HOFS2MTA

Features & Benefits

  • Gasket and mounting hardware are included
  • Assembled Syspend 281 HMI Arm System has a max weight load of 281 lb. (127.7 kg)

Specifications

Width: 2.760 in
Depth: 3.940 in
Material: Aluminum
Height: 5.510 in
Width: 2.760 in
Material: Aluminum
Depth: 3.940 in
Height: 5.510 in