Tube Hole Plug, Material: Non-Metallic, Gray

Item #: 0279150

Cat #: S2MTHP

UPC: 783510188436

$ 49.03 EA
Company wide:
0 in stock
Tube Hole Plug, Material: Non-Metallic, Color: Gray, For Use With Hoffman Syspend™ 281-Max Suspension System

Overview

Tube Hole Plug, Material: Non-Metallic, Color: Gray, For Use With Hoffman Syspend™ 281-Max Suspension System

Plastic hole plugs cover up the set screws in the Syspend 281-Max tubes. Hole plugs are not needed to maintain the suspension system's NEMA Type 12 rating but provide an attractive smooth finish for the tube.

Also known as: 783510188436, S2MTHP, HOFS2MTHP

Specifications

Material: Plastic
Finish: Smooth Gloss
Weight: 0.100 lb
Color: White Aluminum
Material: Plastic
Weight: 0.100 lb
Finish: Smooth Gloss
Color: White Aluminum