Concept Single-Door Enclosure, 12.00x24.00x6.00, Lt Gray, Steel

Item #: 0279134

Cat #: CSD12246LG

UPC: 783510294533

$ 533.72 EA
Company wide:
0 in stock
Concept Enclosures are ideal for machine control applications. This Concept Single-Door Enclosure, CSD12246LG item measures 12.00x24.00x6.00 inches with a material of Steel colored Lt Gray.

Overview

Concept Enclosures are ideal for machine control applications. This Concept Single-Door Enclosure, CSD12246LG item measures 12.00x24.00x6.00 inches with a material of Steel colored Lt Gray.

CONCEPT Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish. Available in solid or window single-door and two-door landscape, flush-mount and sloped-top versions for application and mounting flexibility. Two-door landscape models provide full-width access and easy panel installation.

Also known as: 783510294533, CSD12246LG, HOFCSD12246LG

Specifications

Height: 12 in
IP/NEMA Rating: IP66, NEMA 12
Color: Light Gray
Width: 24 in
Depth: 6 in
Material: Steel
Finish: Powder Coated
Height: 12 in
Color: Light Gray
Depth: 6 in
Finish: Powder Coated
IP/NEMA Rating: IP66, NEMA 12
Width: 24 in
Material: Steel