Concept Single-Door Enclosure, 20.00x12.00x6.00, Lt Gray, Steel

Item #: 0279132

Cat #: CSD20126LG

UPC: 783510294557

$ 637.56 EA
Company wide:
0 in stock
Concept Enclosures are ideal for machine control applications. This Concept Single-Door Enclosure, CSD20126LG item measures 20.00x12.00x6.00 inches with a material of Steel colored Lt Gray.

Overview

Concept Enclosures are ideal for machine control applications. This Concept Single-Door Enclosure, CSD20126LG item measures 20.00x12.00x6.00 inches with a material of Steel colored Lt Gray.

CONCEPT Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish. Available in solid or window single-door and two-door landscape, flush-mount and sloped-top versions for application and mounting flexibility. Two-door landscape models provide full-width access and easy panel installation.

Also known as: 783510294557, CSD20126LG, HOFCSD20126LG

Specifications

IP/NEMA Rating: IP66, NEMA 12
Color: Light Gray
Height: 20 in
Width: 12 in
Depth: 6 in
Material: Steel
Finish: Powder Coated
IP/NEMA Rating: IP66, NEMA 12
Height: 20 in
Depth: 6 in
Finish: Powder Coated
Color: Light Gray
Width: 12 in
Material: Steel