Concept Single-Door Enclosure, 20.00x16.00x12.00, Lt Gray, Steel

Item #: 0279131

Cat #: CSD201612LG

UPC: 783510294571

$ 842.84 EA
Company wide:
0 in stock
Concept Enclosures are ideal for machine control applications. This Concept Single-Door Enclosure, CSD201612LG item measures 20.00x16.00x12.00 inches with a material of Steel colored Lt Gray.

Overview

Concept Enclosures are ideal for machine control applications. This Concept Single-Door Enclosure, CSD201612LG item measures 20.00x16.00x12.00 inches with a material of Steel colored Lt Gray.

CONCEPT Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish. Available in solid or window single-door and two-door landscape, flush-mount and sloped-top versions for application and mounting flexibility. Two-door landscape models provide full-width access and easy panel installation.

Also known as: 783510294571, CSD201612LG, HOFCSD201612LG

Specifications

IP/NEMA Rating: IP66, NEMA 12
Color: Light Gray
Height: 20 in
Width: 16 in
Material: Steel
Depth: 12 in
Finish: Powder Coated
IP/NEMA Rating: IP66, NEMA 12
Height: 20 in
Material: Steel
Finish: Powder Coated
Color: Light Gray
Width: 16 in
Depth: 12 in