2 Copper Strand Welding Cable

Item #: 0279125

Cat #: 2WELDCABLEX1000

UPC:

Company wide:
0 in stock
Documents & Guides
2 AWG, Welding Cable, Stranded Copper Conductor, Jacket: Ethylene Propylene Rubber (EPR), Color: Black, 600V, 1000 ft. Reel.

Overview

2 AWG, Welding Cable, Stranded Copper Conductor, Jacket: Ethylene Propylene Rubber (EPR), Color: Black, 600V, 1000 ft. Reel.
Also known as: 2WELDCABLEX1000

Specifications

Jacket: Rubber
Length: 1000 ft
Material: Copper
Color: Black
Gauge: 2 AWG
Volts AC: 600
Conductors: 1
Jacket: Rubber
Material: Copper
Gauge: 2 AWG
Conductors: 1
Length: 1000 ft
Color: Black
Volts AC: 600