CONCEPT 1DOOR ANSI61

Item #: 0279106

Cat #: CSD30206

UPC: 783510294076

$ 854.91 EA
Company wide:
0 in stock

Overview

CONCEPT 1DOOR ANSI61

Concept Enclosures have streamlined styling, flush quarter-turn latches and an attractive, durable finish.

Also known as: 783510294076, CSD30206, HOFCSD30206

Specifications

IP/NEMA Rating: IP66, NEMA 12
Height: 30 in
Depth: 6 in
Color: Gray
Width: 20 in
Material: Steel
Finish: Powder Coated
IP/NEMA Rating: IP66, NEMA 12
Depth: 6 in
Width: 20 in
Finish: Powder Coated
Height: 30 in
Color: Gray
Material: Steel