Concept Window-Door Enclosure, 30.00x24.00x6.00, Gray, Steel

Item #: 0279097

Cat #: CSD30246W

UPC: 783510295431

$ 1260.63 EA
Company wide:
0 in stock
Concept Window Door Enclosures offer view of internal components and controls for machine control. This Concept Window-Door Enclosure, CSD30246W item measures 30.00x24.00x6.00 inches with a material of Steel colored Gray.

Overview

Concept Window Door Enclosures offer view of internal components and controls for machine control. This Concept Window-Door Enclosure, CSD30246W item measures 30.00x24.00x6.00 inches with a material of Steel colored Gray.

CONCEPT Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish. Available in solid or window single-door and two-door landscape, flush-mount and sloped-top versions for application and mounting flexibility. Two-door landscape models provide full-width access and easy panel installation.

Also known as: 783510295431, CSD30246W, HOFCSD30246W

Specifications

IP/NEMA Rating: IP66, NEMA 12
Width: 24 in
Height: 30 in
Depth: 6 in
Color: Gray
Material: Steel
Finish: Powder Coated
IP/NEMA Rating: IP66, NEMA 12
Height: 30 in
Color: Gray
Finish: Powder Coated
Width: 24 in
Depth: 6 in
Material: Steel