Concept Single-Door Enclosure, 48.00x30.00x8.00, Lt Gray, Steel

Item #: 0279074

Cat #: CSD48308LG

UPC: 783510295189

$ 1532.32 EA
Company wide:
0 in stock
Concept Enclosures are ideal for machine control applications. This Concept Single-Door Enclosure, CSD48308LG item measures 48.00x30.00x8.00 inches with a material of Steel colored Lt Gray.

Overview

Concept Enclosures are ideal for machine control applications. This Concept Single-Door Enclosure, CSD48308LG item measures 48.00x30.00x8.00 inches with a material of Steel colored Lt Gray.

CONCEPT Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish. Available in solid or window single-door and two-door landscape, flush-mount and sloped-top versions for application and mounting flexibility. Two-door landscape models provide full-width access and easy panel installation.

Also known as: 783510295189, CSD48308LG, HOFCSD48308LG

Specifications

IP/NEMA Rating: IP66, NEMA 12
Color: Light Gray
Width: 30 in
Depth: 8 in
Height: 48 in
Material: Steel
Finish: Powder Coated
IP/NEMA Rating: IP66, NEMA 12
Width: 30 in
Height: 48 in
Finish: Powder Coated
Color: Light Gray
Depth: 8 in
Material: Steel