Concept Two-Door Enclosure, 24.00x42.00x10.00, Gray, Steel

Item #: 0279069

Cat #: CTD244210

UPC: 783510294397

$ 1538.36 EA
Company wide:
0 in stock
Concept two door enclosures offer full-width access for machine control applications. This Concept Two-Door Enclosure, CTD244210 item measures 24.00x42.00x10.00 inches with a material of Steel colored Gray.

Overview

Concept two door enclosures offer full-width access for machine control applications. This Concept Two-Door Enclosure, CTD244210 item measures 24.00x42.00x10.00 inches with a material of Steel colored Gray.

Concept Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish. Two-door landscape models provide full-width access and easy panel installation.

Purchase panels separately.

Optional NEMA-size panels require conversion kit Catalog Number CCPM4.

Also known as: 783510294397, CTD244210, HOFCTD244210

Specifications

Width: 42 in
Depth: 10 in
Height: 24 in
Color: Gray
IP/NEMA Rating: IP55, NEMA 12
Material: Steel
Finish: Powder Coated
Width: 42 in
Height: 24 in
IP/NEMA Rating: IP55, NEMA 12
Finish: Powder Coated
Depth: 10 in
Color: Gray
Material: Steel