Concept Two-Door Enclosure, 30.00x48.00x10.00, Gray, Steel

Item #: 0279064

Cat #: CTD304810

UPC: 783510294441

$ 1889.74 EA
Company wide:
0 in stock
Concept two door enclosures offer full-width access for machine control applications. This Concept Two-Door Enclosure, CTD304810 item measures 30.00x48.00x10.00 inches with a material of Steel colored Gray.

Overview

Concept two door enclosures offer full-width access for machine control applications. This Concept Two-Door Enclosure, CTD304810 item measures 30.00x48.00x10.00 inches with a material of Steel colored Gray.

CONCEPT Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish. Available in solid or window single-door and two-door landscape, flush-mount and sloped-top versions for application and mounting flexibility. Two-door landscape models provide full-width access and easy panel installation.

Also known as: 783510294441, CTD304810, HOFCTD304810

Specifications

Depth: 10 in
Height: 30 in
Color: Gray
IP/NEMA Rating: IP55, NEMA 12
Material: Steel
Width: 48 in
Finish: Powder Coated
Depth: 10 in
Color: Gray
Material: Steel
Finish: Powder Coated
Height: 30 in
IP/NEMA Rating: IP55, NEMA 12
Width: 48 in