DISCONNECT ENCL. 36.00X26.00X8

Item #: 0279048

Cat #: CDSC36268LG

UPC: 783510166090

$ 910.20 EA
Clearance
Price good while supplies last
Company wide:
8 in stock

Overview

DISCONNECT ENCL. 36.00X26.00X8

Use mild steel CONCEPT Disconnect Enclosures in applications that require indoor and outdoor environmental protection and maintain stylized design features. Accepts major brand disconnect switches and circuit breakers and is supplied with a Hoffman-integrated tool-to-open handle.

Also known as: 783510166090, CDSC36268LG, HOFCDSC36268LG

Features & Benefits

  • Seams continuously welded and ground smooth
  • External-formed 90-degree body flange channels away liquids
  • Bonding provision on door; grounding stud on body
  • Holes in body for mounting disconnect operating handle and operating mechanism
  • Panel mounting studs fit optional Concept panels and other accessories
  • Mounting holes in back of body for direct mounting for optional external mounting brackets
  • Removable door with hidden hinges for clean, aesthetic appearance
  • Corner-formed doors
  • Provisions on door for optional high-impact thermoplastic data pocket
  • Seamless foam-in-place gasket

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Color: Light Gray
Depth: 8 in
Material: Steel
Width: 26 in
Height: 36 in
Finish: Powder Coated
IP/NEMA Rating: IP66, NEMA 4X
Depth: 8 in
Width: 26 in
Finish: Powder Coated
Color: Light Gray
Material: Steel
Height: 36 in