CONCEPT DISCON

Item #: 0279043

Cat #: CDSC423816

UPC: 783510295523

$ 2394.48 EA
Company wide:
0 in stock

Overview

CONCEPT DISCON

Use mild steel Concept Disconnect Enclosures in applications that require indoor and outdoor environmental protection and maintain stylized design features. Accepts major brand disconnect switches and circuit breakers and is supplied with an nVent HOFFMAN integrated tool to open handle.

Also known as: 783510295523, CDSC423816, HOFCDSC423816

Specifications

IP/NEMA Rating: IP66, NEMA 12
Height: 42 in
Depth: 16 in
Color: Gray
Width: 38 in
Material: Steel
Finish: Powder Coated
IP/NEMA Rating: IP66, NEMA 12
Depth: 16 in
Width: 38 in
Finish: Powder Coated
Height: 42 in
Color: Gray
Material: Steel