Concept Disconnect Enclosure Type 4, 42.00x38.00x16.00, Lt Gray, Steel

Item #: 0279042

Cat #: CDSC423816LG

UPC: 783510295578

$ 2394.48 EA
Company wide:
0 in stock
Concept Disconnect Enclosures provide an extra level of visual ON or OFF indication. This Concept Disconnect Enclosure Type 4, CDSC423816LG item measures 42.00x38.00x16.00 inches with a material of Steel colored Lt Gray.

Overview

Concept Disconnect Enclosures provide an extra level of visual ON or OFF indication. This Concept Disconnect Enclosure Type 4, CDSC423816LG item measures 42.00x38.00x16.00 inches with a material of Steel colored Lt Gray.

Use mild steel CONCEPT Disconnect Enclosures in applications that require indoor and outdoor environmental protection and maintain stylized design features. Accepts major brand disconnect switches and circuit breakers and is supplied with a Hoffman-integrated tool-to-open handle.

Also known as: 783510295578, CDSC423816LG, HOFCDSC423816LG

Specifications

IP/NEMA Rating: IP66, NEMA 12
Color: Light Gray
Height: 42 in
Depth: 16 in
Width: 38 in
Material: Steel
Finish: Powder Coated
IP/NEMA Rating: IP66, NEMA 12
Height: 42 in
Width: 38 in
Finish: Powder Coated
Color: Light Gray
Depth: 16 in
Material: Steel