Concept Panel, fits 12.00x10.00 inch Enclosure, Galvanized, Mild Steel
Item #: 0279036
Cat #: CP1210G
UPC: 783510296650
$ 51.33 EA
Company wide:
0
in stock
Documents & Guides
Concept panels give you extra surface area versus NEMA panels for easy enclosure populating. This Concept Panel, CP1210G item fits 12.00x10.00 inch Enclosure with a material of Mild Steel finish Galvanized.
Overview
Concept panels give you extra surface area versus NEMA panels for easy enclosure populating. This Concept Panel, CP1210G item fits 12.00x10.00 inch Enclosure with a material of Mild Steel finish Galvanized.
nVent HOFFMAN HOFCP1210G panels are taller and wider than corresponding NEMA-size panels. Metal panels are 14 or 12 gauge steel and painted white or have a conductive finish. They include a formed flange along any side that is longer than 22.20 in. (564 MM). Optional wood panels are made of 3/4-IN. plywood, pre-cut and pre-drilled to install on panel mounting studs in the rear of the cabinet.
Also known as: 783510296650, CP1210G, HOFCP1210G
Specifications
| Material: | Steel |
| Height: | 9.060 in |
| Finish: | Galvanized |
| Width: | 8.200 in |
| Material: | Steel |
| Finish: | Galvanized |
| Height: | 9.060 in |
| Width: | 8.200 in |