Galvanized panel for CONCEPT

Item #: 0279032

Cat #: CP3016G

UPC: 783510296735

$ 15.11 EA
Clearance
Price good while supplies last
Company wide:
2 in stock

Overview

Concept Panel

Panel Conversion Kit adapts enclosure for mounting standard NEMA-style panels in Concept enclosures. Bracket attaches to rear collar stud. Kit includes four adapter plates and hardware for mounting panel.

Also known as: 783510296735, CP3016G, HOFCP3016G

Specifications

Material: Steel
Height: 7.870 in
Width: 14.200 in
Finish: Galvanized
Material: Steel
Width: 14.200 in
Height: 7.870 in
Finish: Galvanized