
$ 8981.39 EA
Company wide:
0
in stock
Documents & Guides
316SS CONCEPT 4X ADDL LATCHS
Overview
316SS CONCEPT 4X ADDL LATCHS
For indoor or outdoor applications that require corrosion protection from chemicals and water, CONCEPT enclosures house larger controls and feature streamlined styling with an attractive stroked finish, flush quarter-turn latches and an integral door ramp that ensures the door gasket sealing surface aligns with the enclosure body for secure closure.
Also known as: 783510148447, CSD423612SS6R, HOFCSD423612SS6R
Specifications
| IP/NEMA Rating: | IP66, NEMA 12 |
| Height: | 42 in |
| Width: | 36 in |
| Depth: | 12 in |
| Material: | Stainless Steel 316L |
| Finish: | Brushed #4 |
| IP/NEMA Rating: | IP66, NEMA 12 |
| Width: | 36 in |
| Material: | Stainless Steel 316L |
| Height: | 42 in |
| Depth: | 12 in |
| Finish: | Brushed #4 |